Shop ONLINE METAL SUPPLY

1.375 (1-3/8 inch) x 7 inches, 8620 Alloy Steel Round Rod, Annealed, CF

  • Mfr # 8620CFRRD1.375L7.1

  • Zoro # G923095463


product price:  $57.69
/ea
Sold in multiples of 12 for $692.28

Key Features

Material
Alloy Steel
Standards
ASTM A108
Diameter
1-3/8 in
Temper
Annealed
Diameter Tolerance
+/-0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8620CFRRD1.375L7.1
Zoro #
G923095463
UPC #
-
Country of Origin
Multiple

Dimensions

Length
7 in
Diameter
1-3/8 in
Diameter Tolerance
+/-0.004 in
Length Tolerance
-0/+0.999 in

Details

Material
Alloy Steel
Standards
ASTM A108
Temper
Annealed
Shape
Round Rod
Finish
Cold Finished
Alloy Type
8620

Description

8620 Steel is a low alloy nickel, chromium, molybdenum case hardening steel. 8620 offers high external strength and good internal strength, making it highly wear resistant.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.