This item is Discontinued.

Online Metal Supply 1/4 in x 4-1/2 in x 72 in, 6101-T61 Aluminum Flat Bar, Round Edge 6101RET0.25W4.5L72.1

This item is Discontinued.

Online Metal Supply

1/4 in x 4-1/2 in x 72 in, 6101-T61 Aluminum Flat Bar, Round Edge (Discontinued)

Mfr # 6101RET0.25W4.5L72.1
Zoro # G723058064
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6101RET0.25W4.5L72.1
Zoro #
G723058064
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
Listed length at minimum, plus up to 1 in
Width
4.5 in
Width Tolerance
Industry Standards
Thickness
0.25 in
Length
72 in

Details

Shape
Flat Bar
Temper
T61
Alloy Type
6101
Material
Aluminum
Item
Aluminum
Thickness Tolerance
Industry Standards
Finish
Mill (Unpolished)
Standards
ASTM B317

Description

6101 aluminum flat bars have excellent electrical and thermal conductivity and moderate strength for bus bars and other electrical applications. They are highly corrosion-resistant and formable, weldable, and machinable.6101 aluminum is commonly used as a lightweight and low cost alternative to copper in electrical applications, such as bus bars in switchboards and battery banks. These bars have rounded edges.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.