
1.563 (1-9/16 inch) x 30 inches, PTFE Teflon Plastic Round Rod, White
Mfr # PTFEWRRD1.563L30.1.V2
Zoro # G023085272
product price:Â $256.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
White
Length
30 in
Diameter
1-9/16 in
Diameter Tolerance
Oversized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PTFEWRRD1.563L30.1.V2
Zoro #
G023085272
UPC #
-
Country of Origin
Multiple
Dimensions
Length
30 in
Diameter
1-9/16 in
Diameter Tolerance
Oversized
Length Tolerance
-0/+0.999 in
Details
Material
Plastic
Color
White
Shape
Round Rod
Finish
Smooth
Grade
PTFE
Standards
ASTM D1710, FDA, UL 94 HB
Description
PTFE, (aka Teflon) is a material that surpasses most plastics on chemical resistance and performance in extreme temperatures. In addition to resisting most solvents, they are an excellent electrical insulator. They are easy to machine and have a naturally slippery surface, making it a great choice for applications such as bushings and bearings.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas) | Perfluorooctanoic acid (PFOA),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.