Shop ONLINE METAL SUPPLY
See all product information
1.750 (1-3/4 inch) x 60 inches, 7075-T651 Aluminum Round Rod
Mfr # 7075651RRD1.75L60.1
Zoro # G223118671
product price:Â $344.99
/ea
Sold in multiples of 4 for $1,379.96
Free Shipping & Returns
Key Features
Material
Aluminum
Alloy Type
7075
Diameter
1-3/4 in
Finish
Cold Finished
Temper
T651
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7075651RRD1.75L60.1
Zoro #
G223118671
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter
1-3/4 in
Length
60 in
Diameter Tolerance
+/-0.004 in
Length Tolerance
-0/+0.999 in
Details
Material
Aluminum
Alloy Type
7075
Finish
Cold Finished
Temper
T651
Standards
AMS-QQ-A-225/9, ASTM B211
Shape
Round Rod
Description
7075 Aluminum provides the greatest strength commonly available in aluminum bar. Widely used in aircraft applications and where lightweight plus high strength materials are required.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.