Shop ONLINE METAL SUPPLY
See all product information
1.750 in OD, 0.500 in W, 0.750 in ID, 48 inches long, Seamless Steel Round Tube, A519, CD
Mfr # A519RTOD1.75W0.5L48.1
Zoro # G423107970
product price:Â $357.99
/ea
Sold in multiples of 4 for $1,431.96
Free Shipping & Returns
Key Features
Material
Carbon Steel
Alloy Type
A519
Outside Dia.
1.75 in
Wall Thickness
0.5 in
Length
48 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A519RTOD1.75W0.5L48.1
Zoro #
G423107970
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
1.75 in
Wall Thickness
0.5 in
Length
48 in
Outside Dia. Tolerance
-0/+0.005 in
Inside Dia.
0.75 in
Length Tolerance
-0/+1 in
Details
Item
Carbon Steel
Material
Carbon Steel
Alloy Type
A519
Finish
Cold Drawn
Temper
As Drawn
Wall Thickness Tolerance
+/-10% in
Shape
Seamless Round Tube
Standards
ASTM A519
Description
A519 Cold Drawn Seamless Tube is made from 1018/1026 steel. Compared to hot rolled steel products, the cold draw process results in uniform tolerances for the OD and ID, enhanced machinability and increased strength.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.