1/8 in x 7/8 in x 12 in, 6061-T6511 Aluminum Flat Bar

  • Mfr # 60616511FBT0.125W0.875L12.1

  • Zoro # G723033986


product price:  $16.09
/ea

Key Features

Standards
ASTM B221, AMS QQ-A-200/8
Length Tolerance
-0.063/+0.999 in
Finish
Mill (Unpolished)
Shape
Flat Bar
Temper
T6511
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60616511FBT0.125W0.875L12.1
Zoro #
G723033986
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
-0.063/+0.999 in
Width
0.875 in
Thickness
0.125 in
Width Tolerance
+/-0.010 in
Length
12 in

Details

Standards
ASTM B221, AMS QQ-A-200/8
Finish
Mill (Unpolished)
Item
Aluminum
Shape
Flat Bar
Temper
T6511
Thickness Tolerance
+/-0.007 in
Material
Aluminum
Alloy Type
6061

Description

6061 is one of the most common alloys of aluminum in use today. It combines workability, weldability, and corrosion resistance into one alloy with medium strength. 6061-T6511 Aluminum flat bars are extruded to produce dimensional sizes on thickness and width.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.