
1/8 in x 7/8 in x 4 in, 7075-T6 Aluminum Flat Bar
Mfr # 70756FBT0.125W0.875L4.1
Zoro # G223071105
product price:Â $11.75
/eaKey Features
Length Tolerance
Listed length at minimum, plus up to 1 in
Length
4 in
Standards
ASTM B211, AMS QQ-A-225/9
Temper
T6
Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
70756FBT0.125W0.875L4.1
Zoro #
G223071105
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
Listed length at minimum, plus up to 1 in
Length
4 in
Width Tolerance
Industry Standards
Thickness
0.125 in
Width
0.875 in
Details
Standards
ASTM B211, AMS QQ-A-225/9
Temper
T6
Material
Aluminum
Finish
Cold Finished
Alloy Type
7075
Thickness Tolerance
Industry Standards
Shape
Flat Bar
Item
Aluminum
Description
7075 Aluminum provides the greatest strength commonly available in aluminum bar. Widely used in aircraft applications and where lightweight plus high strength materials are required.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.