
2-1/2 in x 4-1/2 in x 7 in, C954 Aluminum Bronze Flat Bar
Mfr # 954BRFBT2.5W4.5L7.1
Zoro # G423105266
product price:Â $1,116.99
/ea
Sold in multiples of 5 for $5,584.95
Free Shipping & Returns
Key Features
Length
7 in
Material
Bronze
Temper
As Cast
Shape
Flat Bar
Finish
Cast (Oversized)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
954BRFBT2.5W4.5L7.1
Zoro #
G423105266
UPC #
-
Country of Origin
Multiple
Dimensions
Length
7 in
Thickness
2.5 in
Width
4.5 in
Details
Item
Bronze
Material
Bronze
Temper
As Cast
Shape
Flat Bar
Finish
Cast (Oversized)
Tolerances
Oversized on all dimensions to finish to listed size
Standards
ASTM B505, 9C
Alloy Type
C954
Description
C95400 Aluminum Bronze is a hard, tough bronze that resists wear, abrasion, and deformations under high compressive loads. It displays high strength and corrosion resistance and is one of the most popular general purpose bronzes and excels at metal to metal wear resistance. All dimensions are oversized to allow finishing at listed size.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.