Shop ONLINE METAL SUPPLY

2-3/4 in x 5-1/2 in x 30 in, 6061-T6511 Aluminum Flat Bar

  • Mfr # 60616511FBT2.75W5.5L30.1

  • Zoro # G723039711


product price:  $818.99
/ea
Sold in multiples of 5 for $4,094.95
Free Shipping & Returns

Key Features

Width
5.5 in
Temper
T6511
Finish
Mill (Unpolished)
Thickness Tolerance
Industry Standards
Thickness
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60616511FBT2.75W5.5L30.1
Zoro #
G723039711
UPC #
-
Country of Origin
Multiple

Dimensions

Width
5.5 in
Thickness
2.75 in
Width Tolerance
Industry Standards
Length Tolerance
Listed length at minimum, plus up to 1 in
Length
30 in

Details

Temper
T6511
Finish
Mill (Unpolished)
Thickness Tolerance
Industry Standards
Shape
Flat Bar
Alloy Type
6061
Item
Aluminum
Material
Aluminum
Standards
ASTM B221, AMS QQ-A-200/8

Description

6061 is one of the most common alloys of aluminum in use today. It combines workability, weldability, and corrosion resistance into one alloy with medium strength. 6061-T6511 Aluminum flat bars are extruded to produce dimensional sizes on thickness and width.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.