Shop ONLINE METAL SUPPLY

2 in x 2 in x 1/4 in Wall x 60 inches, 6063-T52 Aluminum Square Tube

  • Mfr # 635SQTH2W20.25L60.1

  • Zoro # G923040265


product price:  $273.99
/ea
Sold in multiples of 4 for $1,095.96
Free Shipping & Returns

Key Features

Length
60 in
Material
Aluminum
Temper
T52
Height Tolerance
+/-0.012 in
Alloy Type
6063
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
635SQTH2W20.25L60.1
Zoro #
G923040265
UPC #
-
Country of Origin
Multiple

Dimensions

Length
60 in
Height Tolerance
+/-0.012 in
Height
2 in
Width
2 in
Wall Thickness
0.250 in
Length Tolerance
Listed length up to plus 1 in.
Width Tolerance
+/-0.012 in

Details

Material
Aluminum
Temper
T52
Alloy Type
6063
Shape
Square Tube
Standards
ASTM B221
Item
Aluminum
Finish
Extruded

Description

Extruded Structural Aluminum Tubing. 6063 aluminum alloy is a more formable alloy than the stronger 6061 alloy. 6063 resist corrosion better than 6061 and can be polished to a bright finish. Note that structural tubes are produced with a unpolished (Mill) finish and minor scratches and scuffs may be present.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.