
Shop ONLINE METAL SUPPLY
See all product information
2 NPS SCH 80 x 72 in long (2.375 in OD, 0.218 in W), 6061-T6 Aluminum Pipe
Mfr # 606180PIPEOD2.375W0.218L72.1
Zoro # G923051827
product price:Â $230.99
/ea
Sold in multiples of 4 for $923.96
Free Shipping & Returns
Key Features
Material
Aluminum
Length Tolerance
Listed length up to plus 1 in.
Temper
T6
Diameter Tolerance
Industry Standards
Finish
Extruded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
606180PIPEOD2.375W0.218L72.1
Zoro #
G923051827
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
Listed length up to plus 1 in.
Diameter Tolerance
Industry Standards
Length
72 in
Details
Item
Aluminum
Material
Aluminum
Temper
T6
Finish
Extruded
Alloy Type
6061
Description
NPS stands for Nominal Pipe Size. It's a dimensionless number used in North America to indicate the size of pipes, valves, and other related components in a piping system. It's not a direct measurement of the pipe's actual dimensions, but rather a convenient way to refer to a specific pipe size. Please refer to OD, ID and Wall for actaul size of pipe.Extruded Structural Aluminum Pipe. 6061 aluminum alloy is a general purpose alloy with excellent joining characteristics, good acceptance of applied coatings. 6061 combines relatively high strength, good workability, and high resistance to corrosion.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.