Shop ONLINE METAL SUPPLY

2.000 (2 inch) x 12 inches, 416 Stainless Steel Hexagon Bar

  • Mfr # 416CFHXD2L12.1

  • Zoro # G922995344


product price:  $214.99
/ea
Sold in multiples of 12 for $2,579.88
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
416
Temper
Annealed
Shape
Hexagon Bar
Length Tolerance
-0/+0.999 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
416CFHXD2L12.1
Zoro #
G922995344
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
-0/+0.999 in
Length
12 in
Diameter Tolerance
+0/-0.006 in
Diameter
2.000 (2 in)

Details

Material
Stainless Steel
Alloy Type
416
Temper
Annealed
Shape
Hexagon Bar
Finish
Cold Finished
Standards
AMS 5610, ASTM A582

Description

Hexagon bar is a hexagonal (six-sided) cross section, size (Diameter) is specified by the distance across the flats. 416 stainless steel alloy is a martensitic, free-machining stainless steel alloy that contains sulfur. The addition of sulfur enhances the machinability of this alloy, making it easier to machine and cut.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.