
Shop ONLINE METAL SUPPLY
See all product information
2.000 (2 inch) x 6 inches, 4340 QT Alloy Steel Round Rod, HR
Mfr # 4340QTHRRRD2L6.1
Zoro # G923096132
product price:Â $84.25
/ea
Sold in multiples of 12 for $1,011.00
Key Features
Material
Alloy Steel
Diameter
2 in
Alloy Type
4340
Finish
Hot Rolled
Shape
Round Rod
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4340QTHRRRD2L6.1
Zoro #
G923096132
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter
2 in
Length
6 in
Diameter Tolerance
+/-1/64 in
Length Tolerance
-0/+0.999 in
Details
Material
Alloy Steel
Alloy Type
4340
Finish
Hot Rolled
Shape
Round Rod
Standards
AISI 4340
Temper
Prehard
Description
4340 HR Q&T (Quenched and Tempered) is prehardend to 35-40 Rockwell C hardness. 4340 HR Q&T is primarily used for heavily stressed parts that must operate under strenuous conditions. The Quenching increases the hardness of the steel, while the tempering makes it less brittle.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.