Shop ONLINE METAL SUPPLY

2.125 (2-1/8 inch) x 45 inches, 15-5 Stainless Steel Hexagon Bar

  • Mfr # 155ACFHXD2.125L45.1

  • Zoro # G922994774


product price:  $954.99
/ea
Sold in multiples of 5 for $4,774.95
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
15-5
Length Tolerance
-0/+0.999 in
Standards
ASTM A484, A564
Diameter
2.125 (2-1/8 in)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
155ACFHXD2.125L45.1
Zoro #
G922994774
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
-0/+0.999 in
Diameter
2.125 (2-1/8 in)
Diameter Tolerance
+0/-0.008 in
Length
45 in

Details

Material
Stainless Steel
Alloy Type
15-5
Standards
ASTM A484, A564
Finish
Cold Finished
Temper
Cond A
Shape
Hexagon Bar

Description

Hexagon bar is a hexagonal (six-sided) cross section, size (Diameter) is specified by the distance across the flats. 15-5 PH (Precipitation Hardening) is a vacuum arc remelt grade which offers high strength and hardness. Precipitation Hardening, Martensitic (Magnetic).

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.