2.500 (2-1/2 inch) x 5 inches, 2011-T3 Aluminum Hexagon Bar

  • Mfr # 20113HXD2.5L5.1

  • Zoro # G523078415


product price:  $68.55
/ea

Key Features

Shape
Hexagon Bar
Finish
Cold Finished
Diameter Tolerance
+/-0.024 in
Diameter
2.500 (2-1/2 in)
Alloy Type
2011
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20113HXD2.5L5.1
Zoro #
G523078415
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter Tolerance
+/-0.024 in
Diameter
2.500 (2-1/2 in)
Length Tolerance
-0/+0.249 in
Length
5 in

Details

Shape
Hexagon Bar
Finish
Cold Finished
Alloy Type
2011
Material
Aluminum
Standards
ASTM B211
Item
Aluminum
Temper
T3

Description

Hexagon bar is a hexagonal (six-sided) cross section, size (Diameter) is specified by the distance across the flats. 2011 aluminum alloy is one of the best machining aluminum bar stocks available. Machines to an excellent finish, has good strength and average forming.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.