Shop ONLINE METAL SUPPLY

2.500 in OD, 0.188 in W, 2.125 in ID, 9 inches long, DOM Steel Round Tube, A513-T5

  • Mfr # DOMRTOD2.5W0.1875L9.1

  • Zoro # G723094307


product price:  $56.69
/ea
Sold in multiples of 12 for $680.28

Key Features

Material
Carbon Steel
Alloy Type
A513
Outside Dia.
2.5 in
Wall Thickness
0.188 in
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DOMRTOD2.5W0.1875L9.1
Zoro #
G723094307
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
2.5 in
Wall Thickness
0.188 in
Length
9 in
Outside Dia. Tolerance
-0/+0.008 in
Inside Dia.
2.125 in
Length Tolerance
-0/+1 in

Details

Item
Carbon Steel
Material
Carbon Steel
Alloy Type
A513
Finish
DOM
Temper
As Drawn
Wall Thickness Tolerance
+/-0.005 in
Shape
DOM Round Tube
Standards
ASTM A513 Type 5

Description

Drawn over mandrel steel tube is cold drawn, electric resistance welded tube with all flash removed. Each tube is tested for soundness of weld. Normalizing and drawning over mandrel makes DOM tubing a unfiform and precision product. Made from 1020/1026 steel. It is supplied in the "as drawn" condition.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.