
3 in x 3 in x 24 in, 2024-T351 Aluminum Square Bar
Mfr # 2024SQBT3W3L24.1
Zoro # G723045910
product price:Â $404.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM B211, AMS QQ-A-225/6
Shape
Square Bar
Thickness Tolerance
Industry Standards
Length Tolerance
Listed length at minimum, plus up to 1 in
Width Tolerance
Industry Standards
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2024SQBT3W3L24.1
Zoro #
G723045910
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
Listed length at minimum, plus up to 1 in
Width Tolerance
Industry Standards
Width
3 in
Thickness
3 in
Length
24 in
Details
Standards
ASTM B211, AMS QQ-A-225/6
Shape
Square Bar
Thickness Tolerance
Industry Standards
Alloy Type
2024
Finish
Cold Finished
Material
Aluminum
Temper
T351
Item
Aluminum
Description
2024 is an aluminum alloy with good machinability and capable of providing a very good machined surface finish. It is a high strength aluminum alloy with adequate workability. It displays excellent strength, as much as 50% more than that of mild steel. It is commonly used in aircraft and high strength to weight applications. 2024 has fair corrosion resistance.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.