Shop ONLINE METAL SUPPLY
See all product information
3 in x 5 in x 3/16 in Wall x 45 inches, 6061-T6 Aluminum Rectangle Tube
Mfr # 61RECTBH3W5T0.188L45.1
Zoro # G923084993
product price:Â $347.99
/ea
Sold in multiples of 4 for $1,391.96
Free Shipping & Returns
Key Features
Length
45 in
Material
Aluminum
Temper
T6
Height Tolerance
+/-0.055 in
Height
5 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
61RECTBH3W5T0.188L45.1
Zoro #
G923084993
UPC #
-
Country of Origin
Multiple
Dimensions
Length
45 in
Height Tolerance
+/-0.055 in
Height
5 in
Length Tolerance
-0/+1 in
Width Tolerance
+/-0.055 in
Width
3 in
Wall Thickness
0.188 in
Details
Material
Aluminum
Temper
T6
Shape
Rectangle Tube
Standards
ASTM B221
Item
Aluminum
Finish
Mill (Unpolished)
Alloy Type
6061
Description
Aluminum Rectangle Tube, is an extruded aluminum that is commonly used where lightweight and corrosion resistance is a primary concern. Aluminum Rectangle Tube has square corners inside and outside, with no weld seam. Size is measured on the outside from flat to flat surface.6061 aluminum alloy is a general purpose alloy with excellent joining characteristics, good acceptance of applied coatings. 6061 combines relatively high strength, good workability, and high resistance to corrosion; widely available inmost shapes.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.