
3.000 (3 inch) x 11 inches, 7075-T651 Aluminum Round Rod
Mfr # 7075651RRD3L11.1
Zoro # G923109085
product price:Â $173.99
/ea
Free Shipping & Returns
Key Features
Length Tolerance
-0/+0.249 in
Standards
AMS-QQ-A-225/9, ASTM B211
Material
Aluminum
Diameter Tolerance
+/-0.006 in
Shape
Round Rod
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7075651RRD3L11.1
Zoro #
G923109085
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
-0/+0.249 in
Diameter
3 in
Diameter Tolerance
+/-0.006 in
Length
11 in
Details
Standards
AMS-QQ-A-225/9, ASTM B211
Material
Aluminum
Shape
Round Rod
Alloy Type
7075
Temper
T651
Finish
Cold Finished
Description
7075 Aluminum provides the greatest strength commonly available in aluminum bar. Widely used in aircraft applications and where lightweight plus high strength materials are required.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.