
3.000 (3 inch) x 3 inches, 2011-T3 Aluminum Hexagon Bar
Mfr # 20113HXD3L3.1
Zoro # G823040051
product price:Â $61.95
/eaKey Features
Material
Aluminum
Standards
ASTM B211
Length Tolerance
-0/+0.249 in
Diameter Tolerance
+/-0.024 in
Shape
Hexagon Bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
20113HXD3L3.1
Zoro #
G823040051
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
-0/+0.249 in
Diameter Tolerance
+/-0.024 in
Length
3 in
Diameter
3 in
Details
Material
Aluminum
Standards
ASTM B211
Item
Aluminum
Shape
Hexagon Bar
Alloy Type
2011
Temper
T3
Finish
Cold Finished
Description
Hexagon bar is a hexagonal (six-sided) cross section, size (Diameter) is specified by the distance across the flats. 2011 aluminum alloy is one of the best machining aluminum bar stocks available. Machines to an excellent finish, has good strength and average forming.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.