Shop ONLINE METAL SUPPLY

3/4 in x 3/4 in x 1/16 in Wall x 48 inches, 6063-T52 Aluminum Square Tube

  • Mfr # 635SQTH0.75W0.750.0625L48.1

  • Zoro # G923075984


product price:  $76.19
/ea
Sold in multiples of 4 for $304.76

Key Features

Length
48 in
Material
Aluminum
Temper
T52
Width Tolerance
+/-0.012 in
Wall Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
635SQTH0.75W0.750.0625L48.1
Zoro #
G923075984
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48 in
Width Tolerance
+/-0.012 in
Wall Thickness
0.063 in
Width
0.75 in
Length Tolerance
Listed length up to plus 1 in.
Height Tolerance
+/-0.012 in
Height
0.75 in

Details

Material
Aluminum
Temper
T52
Alloy Type
6063
Finish
Extruded
Item
Aluminum
Standards
ASTM B221
Shape
Square Tube

Description

Extruded Structural Aluminum Tubing. 6063 aluminum alloy is a more formable alloy than the stronger 6061 alloy. 6063 resist corrosion better than 6061 and can be polished to a bright finish. Note that structural tubes are produced with a unpolished (Mill) finish and minor scratches and scuffs may be present.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.