Shop ONLINE METAL SUPPLY
See all product information
3/4 in x 3/4 in x 1/8 in x 48 in, 304 Stainless Steel Angle, Hot Rolled
Mfr # 304ANG0.75W0.75T0.125L48.1
Zoro # G422987962
product price:Â $67.09
/ea
Sold in multiples of 4 for $268.36
Key Features
Material
Stainless Steel
Length Tolerance
Listed length at minimum, plus up to 1 in
Length
48 in
Thickness
0.125 in
Standards
ASTM A276
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
304ANG0.75W0.75T0.125L48.1
Zoro #
G422987962
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
Listed length at minimum, plus up to 1 in
Length
48 in
Thickness
0.125 in
Details
Item
Stainless Steel
Material
Stainless Steel
Standards
ASTM A276
Finish
Hot Rolled
Thickness Tolerance
Industry Standards
Alloy Type
304
Shape
Angle
Description
Stainless Steel Angle is ideal for all structural applications where greater strength and superior corrosion resistance is required. Widely used for projects that are exposed to the outdoor elements, chemicals, fresh water, and salt water environments.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.