
Shop ONLINE METAL SUPPLY
See all product information
3/4 in x 7/8 in x 72 in, 17-4 Stainless Steel Flat Bar, Hot Rolled
Mfr # 174TRUEFBT0.75W0.875L72.1
Zoro # G922989893
product price:Â $277.99
/ea
Sold in multiples of 4 for $1,111.96
Free Shipping & Returns
Key Features
Material
Stainless Steel
Alloy Type
17-4
Thickness
0.75 in
Thickness Tolerance
Industry Standards
Finish
Hot Rolled
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
174TRUEFBT0.75W0.875L72.1
Zoro #
G922989893
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.75 in
Width
0.875 in
Width Tolerance
Industry Standards
Length
72 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Details
Material
Stainless Steel
Alloy Type
17-4
Thickness Tolerance
Industry Standards
Finish
Hot Rolled
Standards
AMS 5643, ASTM A564
Shape
Flat Bar
Item
Stainless Steel
Temper
Cond A
Description
Stainless steel true bar provides tighter tolerances in its thickness and width, and better squareness on its edges. The bar is drawn through a pre-formed die to achieve more exacting tolerances.17-4 Stainless Steel offers high strength and hardness along with excellent corrosion resistance and toughness. Precipitation Hardening, Martensitic (Magnetic).
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.