
3.500 (3-1/2 inch) x 3 inches, 2024-T351 Aluminum Hexagon Bar
Mfr # 2024HXD3.5L3.1
Zoro # G923060324
product price:Â $77.09
/eaKey Features
Length
3 in
Temper
T351
Length Tolerance
-0/+0.249 in
Alloy Type
2024
Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2024HXD3.5L3.1
Zoro #
G923060324
UPC #
-
Country of Origin
Multiple
Dimensions
Length
3 in
Length Tolerance
-0/+0.249 in
Diameter
3.500 (3-1/2 in)
Diameter Tolerance
+/-0.010 in
Details
Temper
T351
Alloy Type
2024
Material
Aluminum
Finish
Cold Finished
Standards
AMS-QQ-A-225/6, ASTM B211
Item
Aluminum
Shape
Hexagon Bar
Description
Hexagon bar is a hexagonal (six-sided) cross section, size (Diameter) is specified by the distance across the flats. 2024 is an aluminum alloy with good machinability and capable of providing a very good machined surface finish. It is a high strength aluminum alloy with adequate workability. It displays excellent strength, as much as 50% more than that of mild steel. It is commonly used in aircraft and high strength to weight applications.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.