3.500 (3-1/2 inch) x 5 inches, 2024-T351 Aluminum Hexagon Bar

  • Mfr # 2024HXD3.5L5.1

  • Zoro # G023083933


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Standards
AMS-QQ-A-225/6, ASTM B211
Diameter Tolerance
+/-0.010 in
Temper
T351
Alloy Type
2024
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2024HXD3.5L5.1
Zoro #
G023083933
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter Tolerance
+/-0.010 in
Length
5 in
Diameter
3.500 (3-1/2 in)
Length Tolerance
-0/+0.249 in

Details

Standards
AMS-QQ-A-225/6, ASTM B211
Temper
T351
Alloy Type
2024
Item
Aluminum
Finish
Cold Finished
Material
Aluminum
Shape
Hexagon Bar

Description

Hexagon bar is a hexagonal (six-sided) cross section, size (Diameter) is specified by the distance across the flats. 2024 is an aluminum alloy with good machinability and capable of providing a very good machined surface finish. It is a high strength aluminum alloy with adequate workability. It displays excellent strength, as much as 50% more than that of mild steel. It is commonly used in aircraft and high strength to weight applications.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.