
Shop ONLINE METAL SUPPLY
See all product information
4 in x 1.72 in x 0.320 in x 9 in, 6061-T6 AS Aluminum Channel
Mfr # 6061ASCHLW4H1.72T0.32L9.1
Zoro # G023037875
product price:Â $63.65
/ea
Sold in multiples of 12 for $763.80
Key Features
Alloy Type
6061
Length
9 in
Base Width
4 in
Temper
T6
Finish
Mill (Unpolished)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6061ASCHLW4H1.72T0.32L9.1
Zoro #
G023037875
UPC #
-
Country of Origin
Multiple
Dimensions
Length
9 in
Base Width
4 in
Length Tolerance
-0/+1 in
Wall Thickness
0.32 in
Height
1.72 in
Details
Alloy Type
6061
Temper
T6
Finish
Mill (Unpolished)
Item
Aluminum
Material
Aluminum
Shape
Channel
Description
Structural Aluminum "C" Channel or American Standard Aluminum Channel is an extruded aluminum product with inside radius corners that is intended for all structural applications where strength is required. 6061 Aluminum Channel is widely used for all types of fabrication projects where a lightweight material with corrosion resistance is a requirement.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.