Shop ONLINE METAL SUPPLY

4 in x 2 in x 1/4 in x 60 in, 6063-T52 Aluminum Angle

  • Mfr # 63SCANG4W2T0.25L60.1

  • Zoro # G923048063


product price:  $188.99
/ea
Sold in multiples of 4 for $755.96
Free Shipping & Returns

Key Features

Material
Aluminum
Alloy Type
6063
Standards
ASTM B221, AMS-QQ-A-200/9
Thickness
0.25 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63SCANG4W2T0.25L60.1
Zoro #
G923048063
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.25 in
Width
2 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Height
4 in
Length
60 in

Details

Material
Aluminum
Alloy Type
6063
Standards
ASTM B221, AMS-QQ-A-200/9
Thickness Tolerance
Industry Standards
Finish
Mill (Unpolished)
Temper
T52
Item
Aluminum
Shape
Angle

Description

6063 Aluminum Angle, also known as Architectural Angle is an angle with sharp, right angle inside and outside corners. 6063 Aluminum Angle is widely used for all types of fabrication projects where lightweight and corrosion resistance is a primary concern.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.