
Shop ONLINE METAL SUPPLY
See all product information
4 in x 4 in x 1/4 in Wall x 7 inches, 6063-T52 Aluminum Square Tube
Mfr # 635SQTH4W40.25L7.1
Zoro # G023077529
product price:Â $62.29
/ea
Sold in multiples of 12 for $747.48
Key Features
Length
7 in
Material
Aluminum
Wall Thickness
0.250 in
Alloy Type
6063
Finish
Extruded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
635SQTH4W40.25L7.1
Zoro #
G023077529
UPC #
-
Country of Origin
Multiple
Dimensions
Length
7 in
Wall Thickness
0.250 in
Height Tolerance
+/-0.012 in
Width
4 in
Length Tolerance
Listed length up to plus 1 in.
Height
4 in
Width Tolerance
+/-0.012 in
Details
Material
Aluminum
Alloy Type
6063
Finish
Extruded
Standards
ASTM B221
Temper
T52
Shape
Square Tube
Item
Aluminum
Description
Extruded Structural Aluminum Tubing. 6063 aluminum alloy is a more formable alloy than the stronger 6061 alloy. 6063 resist corrosion better than 6061 and can be polished to a bright finish. Note that structural tubes are produced with a unpolished (Mill) finish and minor scratches and scuffs may be present.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.