Shop ONLINE METAL SUPPLY

5-1/2 in OD, 3/8 in Wall, 4-3/4 in ID, 6 in long, 6061-T6511 Aluminum Structural Round Tube

  • Mfr # 6061T6RTOD5.5W0.375L6.1

  • Zoro # G723039483


product price:  $73.69
/ea
Sold in multiples of 12 for $884.28

Key Features

Inside Dia. (In.)
4.75 in
Length
6 in
Outside Dia. (In.)
5.5 in
Outside Dia. Tolerance
Industry Standards
Wall Thickness (In.)
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6061T6RTOD5.5W0.375L6.1
Zoro #
G723039483
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. (In.)
4.75 in
Length
6 in
Outside Dia. (In.)
5.5 in
Outside Dia. Tolerance
Industry Standards
Wall Thickness (In.)
0.375 in

Details

Material
Aluminum
Standards
AMS-QQ-A-200/8, ASTM B221, ASTM B429
Item
Aluminum

Description

Extruded Structural Aluminum Tubing. 6061 aluminum alloy is a general purpose alloy with excellent joining characteristics, good acceptance of applied coatings. 6061 combines relatively high strength, good workability, and high resistance to corrosion; widely available in most shapes.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.