Shop ONLINE METAL SUPPLY

5 in x 1.75 in x 0.190 in x 9 in, 6061-T6 AS Aluminum Channel

  • Mfr # 6061ASCHLW5H1.75T0.19L9.1

  • Zoro # G923037371


product price:  $60.79
/ea
Sold in multiples of 12 for $729.48

Key Features

Alloy Type
6061
Length
9 in
Shape
Channel
Temper
T6
Height
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6061ASCHLW5H1.75T0.19L9.1
Zoro #
G923037371
UPC #
-
Country of Origin
Multiple

Dimensions

Length
9 in
Height
1.75 in
Wall Thickness
0.19 in
Base Width
5 in
Length Tolerance
-0/+1 in

Details

Alloy Type
6061
Item
Aluminum
Shape
Channel
Temper
T6
Material
Aluminum
Finish
Mill (Unpolished)

Description

Structural Aluminum "C" Channel or American Standard Aluminum Channel is an extruded aluminum product with inside radius corners that is intended for all structural applications where strength is required. 6061 Aluminum Channel is widely used for all types of fabrication projects where a lightweight material with corrosion resistance is a requirement.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.