
Shop ONLINE METAL SUPPLY
See all product information
5 in x 3 in x 1/4 in x 30 in, 6061-T6511 Aluminum Angle
Mfr # 61ASANG5W3T0.25L30.1
Zoro # G923065558
product price:Â $129.99
/ea
Sold in multiples of 5 for $649.95
Free Shipping & Returns
Key Features
Material
Aluminum
Alloy Type
6061
Thickness
0.25 in
Width
3 in
Shape
Angle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
61ASANG5W3T0.25L30.1
Zoro #
G923065558
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.25 in
Width
3 in
Height
5 in
Length
30 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Details
Material
Aluminum
Alloy Type
6061
Shape
Angle
Thickness Tolerance
Industry Standards
Standards
ASTM B308, AMS-QQ-A-200/16
Temper
T6511
Finish
Mill (Unpolished)
Item
Aluminum
Description
6061 Structural Aluminum Angle has round corners on inside of the angle, it provides higher strength and is commonly used in structural applications. Listed dimensions are measured on the outside of angle.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.