
5.000 (5 inch) x 10 inches, 7075-T651 Aluminum Round Rod
Mfr # 7075651RRD5L10.1
Zoro # G923102963
product price:Â $407.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Length Tolerance
-0/+0.249 in
Standards
AMS-QQ-A-225/9, ASTM B211
Diameter Tolerance
+/-0.012 in
Shape
Round Rod
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7075651RRD5L10.1
Zoro #
G923102963
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
-0/+0.249 in
Diameter Tolerance
+/-0.012 in
Length
10 in
Diameter
5 in
Details
Material
Aluminum
Standards
AMS-QQ-A-225/9, ASTM B211
Shape
Round Rod
Temper
T651
Finish
Cold Finished
Alloy Type
7075
Description
7075 Aluminum provides the greatest strength commonly available in aluminum bar. Widely used in aircraft applications and where lightweight plus high strength materials are required.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.