
Shop ONLINE METAL SUPPLY
See all product information
5.000 (5 inch) x 6 inches, H13 Tool Steel Round Rod, DCF, Oversized
Mfr # H13RRDCFD5L6.1
Zoro # G923091205
product price:Â $512.99
/ea
Sold in multiples of 12 for $6,155.88
Free Shipping & Returns
Key Features
Material
Tool Steel
Length Tolerance
-0/+0.249 in
Standards
ASTM 681, AISI H13
Shape
Round Rod
Temper
Annealed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
H13RRDCFD5L6.1
Zoro #
G923091205
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
-0/+0.249 in
Length
6 in
Diameter
5 in
Diameter Tolerance
+0.062 to +0.109 in
Details
Material
Tool Steel
Standards
ASTM 681, AISI H13
Shape
Round Rod
Temper
Annealed
Finish
Decarb Free
Alloy Type
H13
Description
H13 chromium hot-work steel is widely used in hot and cold work tooling applications. H13 Tool Steel displays an excellent combination of high toughness and fatigue resistance. Decarb Free Rounds are produced oversize on diameter to finish to listed size.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.