Shop ONLINE METAL SUPPLY

5/8 in OD, 0.035 in Wall, 0.555 in ID, 48 in long, 6061-T6 Aluminum Round Tube

  • Mfr # 6061T6DRTOD0.625W0.035L48.1

  • Zoro # G723047549


product price:  $67.69
/ea
Sold in multiples of 4 for $270.76

Key Features

Inside Dia. (In.)
0.555 in
Length
48 in
Outside Dia. (In.)
0.625 in
Outside Dia. Tolerance
+/-0.005 in
Wall Thickness (In.)
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6061T6DRTOD0.625W0.035L48.1
Zoro #
G723047549
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. (In.)
0.555 in
Length
48 in
Outside Dia. (In.)
0.625 in
Outside Dia. Tolerance
+/-0.005 in
Wall Thickness (In.)
0.035 in

Details

Material
Aluminum
Standards
ASTM B210
Item
Aluminum

Description

Seamless Drawn Aluminum Tubing. 6061 aluminum alloy is a general purpose alloy with excellent joining characteristics, relatively high strength, good workability, and high resistance to corrosion.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.