
Shop ONLINE METAL SUPPLY
See all product information
5/8 in x 5/8 in x 35 in, 6061-T6511 Aluminum Square Bar
Mfr # 60616SQBT0.625W0.625L35.1
Zoro # G023081212
product price:Â $19.75
/eaKey Features
Material
Aluminum
Length
35 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Temper
T6511
Thickness Tolerance
Industry Standards
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
60616SQBT0.625W0.625L35.1
Zoro #
G023081212
UPC #
-
Country of Origin
Multiple
Dimensions
Length
35 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Width
0.625 in
Thickness
0.625 in
Width Tolerance
Industry Standards
Details
Material
Aluminum
Temper
T6511
Thickness Tolerance
Industry Standards
Item
Aluminum
Standards
ASTM B221, AMS QQ-A-200/8
Shape
Square Bar
Finish
Mill (Unpolsihed)
Alloy Type
6061
Description
6061 is one of the most common alloys of aluminum in use today. It combines workability, weldability, and corrosion resistance into one alloy with medium strength. 6061-T6511 Aluminum square bars are extruded to produce dimensional sizes on thickness and width.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.