Shop All Foil Tape
Onlinemetals
0.002" Aluminum Tape 1000 Series-O
Mfr # 20819
Zoro # G507155651
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 1200
- Material Aluminum
- Weight 3
Product Information
- Brand Onlinemetals
- MFR # 20819
- Zoro # G507155651
- Country of Origin United States
- Category Foil Tape
Dimensions
Length | 12 |
Width | 1200 |
Details
Description
Aluminum Tape 114512351100 O Temper is millfinished and is an excellent conductor of heat and electricity This aluminum foil meets ASTM B479 and QQA1876
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMERS Wood Filer Natual 16Oz. (E914)
- NORTON CO URETHANE STRUCTURAL ADHSV-1 MIN (NR04615)
- LOCTITE Gray Fixmaster® Stainless Steel Putty, 1 lb. Kit (235613)
- ZORO SELECT Masking Tape, Paper, Blue, 1-1/4" (UV14)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (433)
- TAPECASE Foil Tape, 8 In. x 3 Yd., Stainless Steel (15D572)
- POLYKEN Foil Tape, Rubber Adhesive, 48mm W, Silver (337)
- NASHUA Foil Tape with Liner, 72mm x 46m, Silver (322)
- 3M Foil Tape, 2 In., Shiny Silver, PK50 (425)
- BERRY PLASTICS Berry Plastics 1087626 HVAC Multi-Purpose Foil Tape; 2 in. x 10 Yd (647356)
- NASHUA Extreme Weather Foil Tape, 2 13/16 in W x 50 1/4 yd L, 3.5 mil Thick, Silver, 330X, 1 Pk (330X)
- Onlinemetals Foil Tape