Shop All Foil Tape
Tapecase
Foil Tape, 8 In. x 3 Yd., Stainless Steel
Mfr # 15D572
Zoro # G4241517
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 8"
- Tape Sub Type Tape Roll
- Length 3 yd.
- Duct Tape Length 3 yd.
- Performance Temp. -30 Degrees to 350 Degrees F
Product Information
Dimensions
Duct Tape Width | 8" |
Length | 3 yd. |
Duct Tape Length | 3 yd. |
Width | 8" |
Tape Width | 8 in |
Tape Length | 3 yd |
Metric Tape Width | 203.2 mm |
Imperial Tape Width | 8 in |
Metric Tape Length | 2.7 m |
Imperial Tape Length | 3 yd |
Details
Description
Foil Tape, Tape Brand TapeCase, Brand and Series TapeCase TC862, Common Industry Assembly & Manufacturing, Food & Beverage, General Maintenance & Repair, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 3 yd, Imperial Tape Width 8 in, Imperial Tape WxL 8 in x 3 yd, Maximum Tape Performance Temperature 310 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 310 Degrees F, Product Form Continuous Roll, Series TC862
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTCH-WELD Water-Resistant Neoprene Gasket Adhesive, 1 qt, Light Yellow, Temp Range -40 to 180 Degrees F (2141)
- GORILLA GLUE Natural Wood Filler 16 oz (107103)
- SAINTGOBAIN ADFORS FDW6578U White Mesh Joint Tape 187 in x 150 Ft (6989321)
- POLYKEN Gaffers Tape, Black, 55 yd. L x 4 in. W (510)
- TAPECASE Glass Foil Tape, 1 In. x 5 Yd., Silver (15C646)
- TAPECASE Glass Foil Tape, 1 In. x 36 Yd., Silver (15D642)
- TAPECASE Foil Tape, 2 In. x 3 Yd., Stainless Steel (15D570)
- TAPECASE Glass Foil Tape, 2 In. x 36 Yd., Silver (15D643)
- INTERTAPE Foil Scrim Kraft Acrylic, 2.95"X50Yd Alu (FSK1)
- SHURTAPE Duct Tape, 100 ft. L, Silver (SF 686)
- 3M Foil Tape, Aluminum, Silver, 51mm W, PK24 (425)
- Tapecase Foil Tape