Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.02" Aluminum Sheet 5052-H32
Mfr # 17922
Zoro # G607069957
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$231.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 5052
- Thickness 0.02
- Width 48
- Length 144
Product Information
- Brand Onlinemetals
- MFR # 17922
- Zoro # G607069957
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 48 |
Length | 144 |
Details
Description
Aluminum Sheet 5052H32 offers high workability, strength, corrosion resistance, and it can be easily welded 5052 is stronger than 1100 or 3003 alloys, but only has a fair machinability rating It is typically used in aircraft fuel lines, sheet metal work, fuel tanks, appliances, lighting, wires, and rivets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, Type 302 SS, 1, 0.010 In (29010)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.093" Thick (BULK-PS-PC-583)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.750" Thick (1ZAX8)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Black (1001311)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ZORO SELECT Plate Stock, SS, 304/304L, 1/4 x 6 x 6 In (4P.25X6-6)
- ZORO SELECT Blank Stock, Sq, 304SS, 3/8 Tx3/8 In W, 6 ft (4YTT6)
- ZORO SELECT Blank Stock, Rec, 304SS, 1/8Tx1 1/4 Inx6 ft (4YTY1)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18654_24_0)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock