Shop All Stainless Steel Sheets
Onlinemetals
0.05" Brass Sheet 260 Soft Annealed
Mfr # 23629
Zoro # G707069161
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48
- Length 24
- Thickness 0.05
- Material Brass
Product Information
- Brand Onlinemetals
- MFR # 23629
- Zoro # G707069161
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 48 |
Length | 24 |
Details
Description
Brass Sheet 260 is strong, corrosion resistant, easily machined, and is also the most ductile of the yellow brasses It can be easily polished though it shouldn't be brazed due to the high zinc content 260 is typically used in architecture, electrical parts, fasters, radiator components, decorative hardware, and ammunition casings
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS White Polypropylene Polypropylene Plastic Sheets & Bars 96" L x 48" W x 3/8" Thick (BULK-PS-PP-585)
- ZORO SELECT Neoprene Rubber Sheet w Adhesive, 50A, 1/16"T x 36"W x 36"L (BULK-RS-N50-44)
- ZORO SELECT Foil Sheet, Alum, 9x10 3/4 In, PK500 (4UGH6)
- RUBBER-CAL Silicone Sheet - 50A - Smooth Finish - No Backing - 0.062" Thick x 24" Width x 24" Length - Black (36-005B-062)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- Onlinemetals Stainless Steel Sheets