Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.063" Brass Sheet 260-H02
Mfr # 1594
Zoro # G307077528
product price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 260
- Thickness 0.063
- Width 12
- Length 12
Product Information
- Brand Onlinemetals
- MFR # 1594
- Zoro # G307077528
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 12 |
Length | 12 |
Details
Description
14 GA 0063 C260 Cartridge Half Hard Brass Sheet is commonly used for radiator components, door hardware and ammunition casings It can be soldered, brazed and welded and is highly formable C260 is not heat treatable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White HDPE Sheet Stock 60" L x 48" W x 1/8" Thick (BULK-PS-PE-474)
- ZORO SELECT Foam Strip, Semi-Closed Cell, 1 in W, 10 ft L, 1/8 in Thick, Black (ZUSA-CESR-216)
- ZORO SELECT Gray PVC Type 1 Tube Stock 1 ft L (BULK-RPT-PVC-16)
- ZORO SELECT White PTFE Sheet Stock 6" L x 6" W x 1/16" Thick (BULK-PS-PTFE-3)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18689_24_0)
- ZORO SELECT Stainless Hex Bar, 36 in Overall L (3H.188-36)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx3 In x 6 ft (4YUA5)
- ZORO SELECT Plate Stock, SS, 1/2in.W, 0.025" Thickness (87163)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock