Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.1875" Stainless Hex Bar 303-Annealed Cold Finish
Mfr # 19708
Zoro # G607156237
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 303
- Length 24
- Standards AMS 5640, AMS QQ-S-764, ASTM A484, ASTM A582
Product Information
- Brand Onlinemetals
- MFR # 19708
- Zoro # G607156237
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 24 |
Details
Description
Stainless Hex Bar 303 is one of the easiest stainless steel alloys to machine, grind and polish Toughness and corrosion resistance are slightly lower than most other stainless steels as a result It is typically used in aircraft applications, machine parts, pump and valve parts, architectural applications, nuts, and bolts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" Hole x 16 ga. Aluminum Expanded 3003-Flattened (22511)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Sheet, 36"x10 ft., Black, 60A (BULK-RS-NHS60-208)
- ZORO SELECT Felt Sheet, F3, 3/8 In Thick, 12 x 12 In (2FHG4)
- ZORO SELECT Rod, SS, 304, 1 1/2 In Dia x 1 Ft L (2EXG8)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ZORO SELECT Plate Stock, SS, 1/2in.W, 0.025" Thickness (87163)
- ZORO SELECT Stainless Hex Bar, 6 ft Overall L (3H.875-72)
- ZORO SELECT Blank Stock, Rect, 304SS, 3/16Tx1/2 Inx6 ft (4YTY7)
- ZORO SELECT Stainless Hex Bar, 6 ft Overall L (3H.312-72)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock