Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.25" Torlon 4301 Round Rod Bearing Grade Natural
Mfr # 15399
Zoro # G007075268
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type Torlon
- Length 36
Product Information
- Brand Onlinemetals
- MFR # 15399
- Zoro # G007075268
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 36 |
Details
Description
Plastic Round Rod Torlon 4301 provides high strength, low friction, superior electrical insulation, high wear resistance, chemical resistance, and high resistance to radiation Torlon also can resist continuous exposure to temperaturs up to 500 F It is typically used in nonlubricated bearings, seals, valves, compressor parts, piston parts, bearing cages, electrical component, and high temperature seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4341_72_0)
- ZORO SELECT White Acetal Plastic Rod 4 ft L, 1/4 in Dia. (BULK-PR-AC-160)
- ZORO SELECT White PTFE Sheet Stock 12" L x 12" W x 0.093" Thick (G15-.93F-12X12)
- REMINGTON INDUSTRIES 1/4" x 8" Aluminum Flat Bar, 6061 Plate, 4" Length, T6511 Mill Stock (0.25X8.0FLT6061T6511-4)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ZORO SELECT Stainless Hex Bar, 6 ft Overall L (3H.875-72)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.125X1.5-36)
- ZORO SELECT Blank Stock, Sq, 304SS, 3/8 Tx3/8 In W, 6 ft (4YTT6)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.5X1-12)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock