Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.3125" Titanium Round Bar Grade 2
Mfr # 6785
Zoro # G607069728
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- Alloy Type Grade 2
- Length 36
- Standards ASTM B348, ASTM F67 (call for availability)
Product Information
- Brand Onlinemetals
- MFR # 6785
- Zoro # G607069728
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 36 |
Details
Description
Titanium Round Bar Grade 2 offers a high strengthtoweight ratio, high corrosion resistance, high operating temperatures, and light weight Grade 2 is a commercially pure titanium grade that has a strength comparable to 6061T6 aluminum It is typically used in aerospace components, automotive components, cryogenic vessels, heat exchangers, condenser tubing, and pickling baskets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat, Al, 6061, 1 1/2 x 2 In, 1 Ft (61F1.5X2-12)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 3/8 in Thick, Black (ZUSANSR-F-214)
- ZORO SELECT Black Acetal Plastic Rod 2 ft L, 5/16 in Dia. (BULK-PR-ACB-312)
- ONLINEMETALS Copper Tube-Round 48 L x (21954)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx3/4 Inx6 ft (4YTZ7)
- ZORO SELECT Blank Stock, Sq, 304SS, 1/2 Tx1/2 In W, 6 ft (4YTT7)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 1/4 in. dia. (87139)
- ZORO SELECT Blank Stock, Sq, 304SS, 1/4 Tx1/4 In W, 6 ft (4YTT5)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock