Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.375" x 1.5" Aluminum Bronze Rectangle Bar 954 Cast Oversized
Mfr # 14298
Zoro # G307070222
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type 954
- Thickness 0.375
- Width 1.5
- Length 24
Product Information
- Brand Onlinemetals
- MFR # 14298
- Zoro # G307070222
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 1.5 |
Length | 24 |
Details
Description
Bronze Rectangle Bar 954 will finish to the stated dimensions It offers higher strength and corrosion resistance than most other bronze alloys due to the addition of aluminum and iron 954 is one of the most popular general purpose bronzes and excels at metal to metal wear resistance All forms of brazing an welding other than oxyacetylene are rated as good It is typically used to make bearings, valves, pumps, various gears and fastening hardware a machine parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" High Grade Neoprene Rubber Sheet, 36"x15 ft., Black, 70A (BULK-RS-NHS70-885)
- PROFESSIONAL PLASTICS White ABS Sheet Hair-Cell 1 Side, 0.125 Thick, 48 X 96 (SABSWH.125HC1-48X96)
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 1/2 in Inside Dia, 1 in Outside Dia (63950104)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 3/8 in Thick, Black (1001330)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ZORO SELECT Blank Stock, Rect, SS, 1/4Tx1 1/2 In Wx6 ft (4YTU8)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.125X1.5-36)
- ZORO SELECT Stainless Hex Bar, 6 ft Overall L (3H.875-72)
- STANLEY Steel Flat Bar Galv 1/8X3/4X48 (N179-994)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock