Onlinemetals
05 Hole x 13 Carbon Steel Expanded A36Standard, 12 x 12
- Zoro #: G307069226
- Mfr #: 22555
Hover or click to zoom Tap to zoom
Key Features
- Width: 12
- Length: 12
- Thickness: 0.204
- Item: Stainless Steel Round Tube 316
- Material: Carbon Steel
$13.19
Subtotal: $13.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #22555 Specifications
- Zoro #: G307069226
- Mfr #: 22555
- Width: 12
- Length: 12
- Thickness: 0.204
- Item: Stainless Steel Round Tube 316
- Material: Carbon Steel
- Country of Origin (subject to change): United States
Description
Mild Steel Expanded Sheet A36 05 x 13 is often used for architectural details, ventilating, and furniture, while heavier gauges are used in security applications such as in the walls of a sensitive information area Mild Steel Expanded Sheet's diamondshaped trusses adds strength and rigidity
Technical Guides
Reviews of Onlinemetals #22555
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 1" x 0.25" Brass Half Oval 360-H02 Extruded 23730
- ONLINEMETALS 0.06" Thick x 0.25" Hole x 0.3125" Stagger Stainless Perforated Sheet 316 Round Hole 24895
- ONLINEMETALS 7.25" OD x 0.5" Wall x 6.25" ID Stainless Round Tube 316 26804
- ONLINEMETALS 0.06" Thick x 0.25" Hole x 0.3125" Stagger Stainless Perforated Sheet 304 Round Hole 13514
- ONLINEMETALS 7.75" OD x 0.75" Wall x 6.25" ID Stainless Round Tube 304 26675
- ONLINEMETALS 0.032" Blue Tempered Spring Steel Sheet 1075 26236
- ONLINEMETALS 0.09" Stainless Sheet 304-Annealed 2B 14647
- ONLINEMETALS 05 Hole x 16 Carbon Steel Expanded A36Standard, 12 x 48 22554
- ONLINEMETALS 0.5" Alloy Steel Round Bar 4340-Annealed Cold Finish 25262
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 20 ga., #4, SS 7-GM 304#4-20Gx48x48
- ONLINEMETALS 4" Stainless Round Bar 303-Annealed Rough Turned 24693
- Onlinemetals Stainless Steel Sheets