Shop All Stainless Steel Sheets
Onlinemetals
0.5625" Silicon Manganese Bronze Round Bar 673
Mfr # 23316
Zoro # G607068875
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 96
- Alloy Type 673
- Standards SAE J463
- Material Bronze
Product Information
- Brand Onlinemetals
- MFR # 23316
- Zoro # G607068875
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Length | 96 |
Details
Description
Bronze Round Bar 673 is a manganese bronze with excellent corrosion resistance, high strength, and excellent durability 673 excels at usage in high speed and heavy load environments It is typically used in fasteners, industrial projects, and marine hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Viton, 3.0mm25 Ft. (ZUSA-RC-162)
- ZORO SELECT Rubber Cord, Buna, 5.0mm Dia, 100 Ft (ZUSA-RC-198)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 2" W x 1" Thick (BULK-PS-UHMW-218)
- ZORO SELECT Bar Stock, Aluminum, 6063, 3/8 x 1 In, 8 ft. (6ALW2)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- Onlinemetals Stainless Steel Sheets