Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.75" x 3" Copper Rectangle Bar 110-H02
Mfr # 4324
Zoro # G307077351
product price: $875.99
/ea
Free Shipping & Returns
$875.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type 110
- Thickness 0.75
- Width 3
- Length 72
Product Information
- Brand Onlinemetals
- MFR # 4324
- Zoro # G307077351
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 3 |
Length | 72 |
Details
Description
Copper Rectangle Bar 110 H02 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 110 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, thermal hardware, wiring, plumbing, and telecommunications parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, Gum, 1/4"Thick, 24"x12", 40A (BULK-RS-NAT40-245)
- ZORO SELECT Angle, Al, 6061, 3/16 T, 1 1/4 In Leg, 8 Ft (2EYT1)
- ZORO SELECT 1/8" FDA Grade Neoprene Rubber Sheet, 12"x24", White, 50A (BULK-RS-N60FDA-242)
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In T, 4 In Leg, 10 Ft (870550)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx3 In x 6 ft (4YTY4)
- ZORO SELECT Stainless Hex Bar, 36 in Overall L (3H.188-36)
- ZORO SELECT Blank Stock, Rect, 304SS, 3/16 Tx2 In x6 ft (4YTZ2)
- ZORO SELECT Blank Stock, Rec, 304SS, 3/16Tx1 1/2 Inx6ft (4YTZ1)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock