Onlinemetals
1" x 1" x 0.125" Carbon Steel Angle A36 Hot Rolled
Mfr # 9905
Zoro # G707154867
product price: $11.39
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Thickness 0.125
- Leg Length 72
- Length 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Onlinemetals
- MFR # 9905
- Zoro # G707154867
- Country of Origin United States
- Category Carbon Steel Angles
Dimensions
Thickness | 0.125 |
Leg Length | 72 |
Length | 72 |
Details
Item | Angle-Equal |
Material | Carbon Steel |
Alloy Type | A36 |
Description
Hot Rolled Steel Angle A36 1 x 1 x 0125 is made of low carbon steel that is commonly found in most industries Offering good weldability, machinability, and heat treatability, Hot Rolled Steel has a rougher surface than cold rolled steel and with galvanization, A36 Hot Rolled Mild Steel resists corrosion well
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Film Stock 24" L x 24" W x 0.040" Thick (BULK-PF-PC-74)
- ZORO SELECT White PTFE Rod Stock 4 ft. L, 3/4" Dia. (BULK-PR-PTFE-127)
- ZORO SELECT Stainless Steel Roll, 0.003x12 Wx 30 In L (6030)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (0R.375-72)
- ONLINEMETALS 1.5" x 1.5" x 0.25" Carbon Steel Angle A36 Hot Rolled (9913)
- ONLINEMETALS 1" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7640)
- ONLINEMETALS 2.5" x 2.5" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9934)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Carbon Steel Angle A36 Hot Rolled (9904)
- ONLINEMETALS 3" x 3" x 0.25" Carbon Steel Angle A36 Hot Rolled (9943)
- ONLINEMETALS 1.25" x 1.25" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9909)
- ONLINEMETALS 0.5" x 0.5" x 0.125" Carbon Steel Angle A36 Hot Rolled (9903)
- ONLINEMETALS 3" x 3" x 0.25" Carbon Steel Angle A36 Hot Rolled (9943)