Shop All Carbon Steel Angles
Onlinemetals
1.25" x 1.25" x 0.25" Carbon Steel Angle A36 Hot Rolled
Mfr # 9910
Zoro # G007154963
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Thickness 0.25
- Leg Length 96
- Length 96
Product Information
- Brand Onlinemetals
- MFR # 9910
- Zoro # G007154963
- Country of Origin United States
- Category Carbon Steel Angles
Dimensions
Leg Length | 96 |
Length | 96 |
Details
Description
Hot Rolled Steel Angle A36 125 x 125 x 025 is made of low carbon steel that is commonly found in most industries Offering good weldability, machinability, and heat treatability, Hot Rolled Steel has a rougher surface than cold rolled steel and with galvanization, A36 Hot Rolled Mild Steel resists corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, EPDM, 1/4"Thick, 36"x2", 60A (BULK-RS-E60-895)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 1" Dia. (66180104)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 0.250" Thick (1ZBA2)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 1 ft. L, 1-3/4" Dia. (1UTX8)
- ONLINEMETALS 1.25" x 1.25" x 0.125" Carbon Steel Angle A36 Hot Rolled (9908)
- ONLINEMETALS 1.75" x 1.75" x 0.125" Carbon Steel Angle A36 Hot Rolled (9918)
- ONLINEMETALS 2" x 3" x 0.25" Carbon Steel Angle A36 Hot Rolled (9941)
- ONLINEMETALS 1" x 1" x 0.125" Carbon Steel Angle A36 Hot Rolled (9905)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Carbon Steel Angle A36 Hot Rolled (9904)
- ZORO SELECT Angle Stock, Steel, 1/4 In T, 1 In Leg, 6 Ft (HA.25X1-72)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 2 in W (ha.25x2-72)
- Onlinemetals Carbon Steel Angles