Shop All Stainless Steel Sheets
Onlinemetals
12" Stainless Round Bar 316/316L- Annealed Rough Turned
Mfr # 24729
Zoro # G607068912
product price: $4,962.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$4,962.99
Free 30-Day Returns
Key Features
- Length 12
- Alloy Type 316
- Standards AMS 5648, AMS 5653, AMS QQ-S-763, ASTM A276
- Material Stainless Steel
Product Information
- Brand Onlinemetals
- MFR # 24729
- Zoro # G607068912
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Length | 12 |
Details
Description
Stainless Round Bar 316 exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Square Bar, 36 in L, 3 in W (40S3-36)
- ZORO SELECT Felt, F3, 1/2 In Thick, 1 x 120 In (2FHT8)
- ZORO SELECT Stainless Hex Bar, 6 ft Overall L (3H.5-72)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 3ft Width x 8ft Length - Black (20-109)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- Onlinemetals Stainless Steel Sheets